Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Control Techniques Drives
4500-0082
Control Techniques Drives
MFG Item Number
4500-0082
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Drives |
| Manufacturer Part Number |
4500-0082 |
| Description |
CTNET-HUB-REVD |
| Accessory Type |
Hub |
| Protection Rating |
IP66 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
4500-0082
Control Techniques Drives