Series Information
| Manufacturer Part Number | 45012ET3H586/7-W22 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | 450HP 1200 3 60 575V, J2 |
| Type | General Purpose |
| Horsepower | 450 hp |
| Kilowatts | 335.56 kW |
| Number of Poles | 6 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 586/7T |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 426 A |
| Service Factor | 1.15 |
| Inverter Duty | No |
| Motor Type | Foot Mount |
| Composition | Cast Iron |
| Bearing Type | Sealed |
| Shaft Diameter | 3.88 " |
| Overload Protection | None |
| Length | 61.69 " |
| Approvals | cCSAus, cULus |
| Net Weight | 4943.979 lbs |
| Gross Weight | 4943.979 lbs |