Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

45041

Brady Signs & Signage

45041

Brady Signs & Signage
B120 10X7 ANSI BLK,YEL/WHT SLIPPERY
MFG Item Number
45041
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
45041
B120 10X7 ANSI BLK,YEL/WHT SLIPPERY

Series Information

Specifications

Specifications
Manufacturer Part Number 45041
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Slippery Floor. Sign, 10 H x 7 W x 0.1 D, Fiberglass
Type Safety Signs
Background Color White
Header Caution
Legend Slippery Floor.
Material Fiberglass
Material Description Premium
Language English
Height 10 "
Width 7 "
Net Weight 0.293 lbs
Gross Weight 0.293 lbs