Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

45056

Brady Signs & Signage

45056

Brady Signs & Signage
B401 14X10 ANSI BLK,RED/WHT NO SMKNG
MFG Item Number
45056
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
45056
B401 14X10 ANSI BLK,RED/WHT NO SMKNG

Series Information

Specifications

Specifications
Manufacturer Part Number 45056
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER No Smoking. No Open Flames. No Sparks. Sign, 14 H x 10 W x 0.06 D, Polystyrene
Type Office/Facility Signs
Background Color White
Header Danger
Legend No Smoking. No Open Flames. No Sparks.
Material Plastic
Language English
Height 14 "
Width 10 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs