Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

45095

Brady Signs & Signage

45095

Brady Signs & Signage
B401 10X7 ANSI BLK,ORN,RED/WHT NO
MFG Item Number
45095
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
45095
B401 10X7 ANSI BLK,ORN,RED/WHT NO

Series Information

Specifications

Specifications
Manufacturer Part Number 45095
Manufacturer Brady
Family Series Brady Signs & Signage
Description WARNING No Smoking, Eating Or Drinking In This Area. Sign, 10 H x 7 W x 0.06 D, Polystyrene
Type Office/Facility Signs
Background Color White
Header Warning
Legend No Smoking Eating Or Drinking In This Area.
Material Plastic
Language English
Height 10 "
Width 7 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs