450SBMT

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

450SBMT

Eaton's Bussmann series Fuses

450SBMT

Eaton's Bussmann series Fuses
450Amp 240V AC SEALED FUSE
MFG Item Number
450SBMT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuses, Series
Item #
450SBMT
450Amp 240V AC SEALED FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 450SBMT
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series high speed British standard fuse, 450A, None, Fuse
Fuse Type British Standard (BS88)
Current Rating 450 A
AC Voltage 240 VAC
Net Weight 0.4665 lbs
Gross Weight 0.4665 lbs