Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

45112

Brady Signs & Signage

45112

Brady Signs & Signage
B401 14X10 ANSI BLK,GRN/WHT WEAR
MFG Item Number
45112
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
45112
B401 14X10 ANSI BLK,GRN/WHT WEAR

Series Information

Specifications

Specifications
Manufacturer Part Number 45112
Manufacturer Brady
Family Series Brady Signs & Signage
Description SAFETY FIRST Wear Goggles. Sign, 14 H x 10 W x 0.06 D, Polystyrene
Type Safety Signs
Background Color White
Header Safety First
Legend Wear Goggles.
Material Plastic
Language English
Height 14 "
Width 10 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs