Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

45113

Brady Signs & Signage

45113

Brady Signs & Signage
B302 10X7 ANSI BLK,BLU,RED/WHT NO
MFG Item Number
45113
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
45113
B302 10X7 ANSI BLK,BLU,RED/WHT NO

Series Information

Specifications

Specifications
Manufacturer Part Number 45113
Manufacturer Brady
Family Series Brady Signs & Signage
Description NOTICE No Trespassing. Sign, 10 H x 7 W x 0.006 D, Polyester
Type Security/Admittance Signs
Background Color White
Header Notice
Legend No Trespassing.
Material Polyester
Material Description Self-Sticking
Language English
Height 10 "
Width 7 "
Net Weight 0.035 lbs
Gross Weight 0.035 lbs