Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

45127

Brady Signs & Signage

45127

Brady Signs & Signage
B302 10X7 ANSI BLK,RED/WHT HIGH
MFG Item Number
45127
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
45127
B302 10X7 ANSI BLK,RED/WHT HIGH

Series Information

Specifications

Specifications
Manufacturer Part Number 45127
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER High Voltage. Keep Out. Sign, 10 H x 7 W x 0.006 D, Polyester
Type Safety Signs
Background Color White
Header Danger
Legend High Voltage. Keep Out.
Material Polyester
Material Description Self-Sticking
Language English
Height 10 "
Width 7 "
Net Weight 0.035 lbs
Gross Weight 0.035 lbs