Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4515 Eaton's Bussmann series Fuseblocks & Holders, FUSEBLOCK, 1-POLE, 30A, 130VAC
4515 Eaton's Bussmann series Fuseblocks & Holders, FUSEBLOCK, 1-POLE, 30A, 130VAC
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
FUSEBLOCK, 1-POLE, 30A, 130VAC
Specifications
Specifications
| Manufacturer Part Number |
4515 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders |
| Description |
FUSEBLOCK, 1-POLE, 30A, 130VAC DESIGNED FOR USE WITH SEMI. TYPE |
| Fuse Type |
Miniature |
| Net Weight |
0 lbs |
| Gross Weight |
0.001 lbs |
4515
Eaton's Bussmann series Fuseblocks & Holders