Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

45161635 Socomec Wire & Cable, INSULATED COPPER BREAID 160A L350

MFG Item Number
45161635

45161635 Socomec Wire & Cable, INSULATED COPPER BREAID 160A L350

MFG Item Number
45161635
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, Series
Item #
45161635
INSULATED COPPER BREAID 160A L350

Series Information

Specifications

Specifications
Manufacturer Part Number 45161635
Manufacturer Socomec
Family Series Socomec Wire & Cable
Description INSULATED COPPER BREAID 160A L350
Conductor Style Braided
Conductor Type Flat Copper
Nominal Length 1 "
Current Rating 160 A
Insulated Yes
Length 0.37 m
Height 1.5 mm
Width 35 mm
Nominal Height 1 "
Nominal Width 1 "
Net Weight 0.1984 lbs
Gross Weight 0.1984 lbs