Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

45164025 Socomec Wire & Cable, INSULATED COPPER BREAID 400A L250

MFG Item Number
45164025

45164025 Socomec Wire & Cable, INSULATED COPPER BREAID 400A L250

MFG Item Number
45164025
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, Series
Item #
45164025
INSULATED COPPER BREAID 400A L250

Series Information

Specifications

Specifications
Manufacturer Part Number 45164025
Manufacturer Socomec
Family Series Socomec Wire & Cable
Description INSULATED COPPER BREAID 400A L250
Conductor Style Braided
Conductor Type Flat Copper
Current Rating 400 A
Insulated Yes
Length 0.27 m
Height 5 mm
Width 25 mm
Nominal Height 1 "
Nominal Width 1 "
Net Weight 0.7275 lbs
Gross Weight 0.7275 lbs