Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

45166325 Socomec Wire & Cable, INSULATED COPPER BRAID 630A L250

MFG Item Number
45166325

45166325 Socomec Wire & Cable, INSULATED COPPER BRAID 630A L250

MFG Item Number
45166325
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, Series
Item #
45166325
INSULATED COPPER BRAID 630A L250

Series Information

Specifications

Specifications
Manufacturer Part Number 45166325
Manufacturer Socomec
Family Series Socomec Wire & Cable
Description INSULATED COPPER BRAID 630A L250
Conductor Style Braided
Conductor Type Flat Copper
Nominal Length 1 "
Current Rating 630 A
Insulated Yes
Length 0.27 m
Height 30 mm
Width 25 mm
Nominal Height 3 "
Nominal Width 1 "
Net Weight 1.4551 lbs
Gross Weight 1.4551 lbs