Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

45166380 Socomec Wire & Cable, INSULATED COPPER BREAID 630A L800

MFG Item Number
45166380

45166380 Socomec Wire & Cable, INSULATED COPPER BREAID 630A L800

MFG Item Number
45166380
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, Series
Item #
45166380
INSULATED COPPER BREAID 630A L800

Series Information

Specifications

Specifications
Manufacturer Part Number 45166380
Manufacturer Socomec
Family Series Socomec Wire & Cable
Description INSULATED COPPER BREAID 630A L800
Conductor Style Braided
Conductor Type Flat Copper
Nominal Length 1 "
Current Rating 630 A
Insulated Yes
Length 0.82 m
Height 30 mm
Width 80 mm
Nominal Height 2 "
Nominal Width 1 "
Net Weight 4.299 lbs
Gross Weight 4.299 lbs