Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

45181504 Socomec Wire & Cable, FLEX.IN.COPPER.BAR.4X15.5X0.8 L=2M

MFG Item Number
45181504

45181504 Socomec Wire & Cable, FLEX.IN.COPPER.BAR.4X15.5X0.8 L=2M

MFG Item Number
45181504
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Wire & Cable, Series
Item #
45181504
FLEX.IN.COPPER.BAR.4X15.5X0.8 L=2M

Series Information

Specifications

Specifications
Manufacturer Part Number 45181504
Manufacturer Socomec
Family Series Socomec Wire & Cable
Description FLEX.IN.COPPER.BAR.4X15.5X0.8 L=2M
Conductor Style Solid Metal
Conductor Type Flexible Copper
Nominal Length 1 "
Insulated Yes
Length 2 m
Height 15.5 mm
Width 4 mm
Nominal Height 1 "
Nominal Width 1 "
Net Weight 1.08 lbs
Gross Weight 1.08 lbs