Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
451RED Eaton's Crouse-Hinds series Fittings, 3/4 EMT SET SCREW CONN PAINTED RED
451RED Eaton's Crouse-Hinds series Fittings, 3/4 EMT SET SCREW CONN PAINTED RED
This item cannot be canceled or returned
Description
3/4 EMT SET SCREW CONN PAINTED RED
Specifications
Specifications
| Manufacturer Part Number |
451RED |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series EMT set screw type connector, Red, EMT, Straight, Non-insulated, Steel, 3/4 |
| Conduit/Cable Type |
EMT (Electrical Metallic Tubing |
| Connection Type |
Set Screw |
| Angle |
Straight |
| Trade Size |
3/4 " |
| Insulated Throat |
No |
| Material |
Steel |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Approvals |
NEC/CEC |
| Net Weight |
0.12 lbs |
| Gross Weight |
0.12 lbs |
451RED
Eaton's Crouse-Hinds series Fittings