452DC
Eaton's Crouse-Hinds series Fittings, CP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

452DC

Eaton's Crouse-Hinds series Fittings, CP Series

452DC

Eaton's Crouse-Hinds series Fittings, CP Series
1 EMT SS CONN DC
MFG Item Number
452DC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, CP Series
Item #
452DC
1 EMT SS CONN DC

CP Series Information

  • For EMT Conduit
  • Available as Setscrew Fittings, Compression Fittings, or Combination Couplings
  • Concrete Tight

Specifications

Specifications
Manufacturer Part Number 452DC
Manufacturer Eaton's Crouse-Hinds series
Product Series CP
Family Series Eaton's Crouse-Hinds series Fittings, CP Series
Description Eaton Crouse-Hinds series EMT set screw type connector, EMT, Straight, Non-insulated, Zinc die cast, Threadless, 1
Conduit/Cable Type EMT (Electrical Metallic Tubing)
Connection Type Set Screw
Angle Straight
Trade Size 1 "
Hub Size 1 "
Hub Type Male NPSM Thread
Grounding No
Insulated Throat No
Jacketed No
Material Die Cast Zinc
Composition Metallic
Protection Rating Indoor
Hazardous Location No
Approvals cUL, UL
Net Weight 0.11 lbs
Gross Weight 0.11 lbs