Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

45332

Brady Labels

45332

Brady Labels
HARD HAT EMBLEM
MFG Item Number
45332
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
45332
HARD HAT EMBLEM

Series Information

Specifications

Specifications
Manufacturer Part Number 45332
Manufacturer Brady
Family Series Brady Labels
Description FIRST AID Hard Hat Labels, 2 Dia, Card of 4 Labels, Green on White
Material Type Vinyl
Text Color Green
Background Color White
Language English
Legend First Aid
Net Weight 0 lbs
Gross Weight 0.0006 lbs