Series Information
| Manufacturer Part Number | 45333 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | WEAR SAFETY GLASSES AT ALL TIMES VISITOR Hard Hat Labels, 2 Dia, Card of 4 Labels, Blue on White |
| Material Type | Vinyl |
| Text Color | Blue |
| Background Color | White |
| Language | English |
| Legend | Wear Safety Glasses At All Times Visitor |
| Net Weight | 0 lbs |
| Gross Weight | 0.0006 lbs |