4536
Bodine Gearmotors, 42A-5N Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4536 Bodine Gearmotors, 42A-5N Series, Right Angle DC Gearmotor, .19 HP,

MFG Item Number
BE-4536

4536 Bodine Gearmotors, 42A-5N Series, Right Angle DC Gearmotor, .19 HP,

MFG Item Number
BE-4536
Item Number
4536
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 42A-5N Series
Item #
4536
Right Angle DC Gearmotor, .19 HP,

42A-5N Series Information

Specifications

Specifications
Manufacturer Part Number BE-4536
Manufacturer Bodine
Product Series 42A-5N
Family Series Bodine Gearmotors, 42A-5N Series
Description Right Angle DC Gearmotor, .19 HP, 90VDC,130VDC, 90;125 RPM
Output Speed 125 RPM, 90 RPM
Ratio 20:1
Nominal Ratio (:1) 20
Nominal Torque 83 in-lbs
Output Style Right Hand Shaft
Horsepower 3/16 hp
DC Voltage 130 VDC
Nominal Voltage 125 VDC
Current Rating 1.8 A, 1.9 A
Net Weight 1.6663 lbs
Gross Weight 1.6663 lbs