Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

45363

Brady Signs & Signage

45363

Brady Signs & Signage
EYE WASH / DWN ARO
MFG Item Number
45363
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
45363
EYE WASH / DWN ARO

Series Information

Specifications

Specifications
Manufacturer Part Number 45363
Manufacturer Brady
Family Series Brady Signs & Signage
Description V Eye Wash Sign, 5.5 H x 10 W x .035 D, Plastic
Type Safety Signs
Background Color White
Legend Eye Wash
Material Polystyrene
Language English
Height 10 "
Width 5.5 "
Net Weight 0.86 lbs
Gross Weight 0.86 lbs