Series Information
| Manufacturer Part Number | 45366 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Fire Extinguisher Sign, 5.5 H x 10 W x .035 D, Red on White, Plastic |
| Type | Fire/Emergency Signs |
| Background Color | White |
| Legend | Fire Extinguisher |
| Material | Polystyrene |
| Language | English |
| Height | 10 " |
| Width | 5.5 " |
| Net Weight | 0.665 lbs |
| Gross Weight | 0.665 lbs |