Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

45378

Brady Signs & Signage

45378

Brady Signs & Signage
HIGH VISIBILITY SIGN
MFG Item Number
45378
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
45378
HIGH VISIBILITY SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 45378
Manufacturer Brady
Family Series Brady Signs & Signage
Description V MSDS Sign, 6 H x 9 W x 4 D
Type High-Visibility Signs
Background Color White
Header M. S. D. S
Material Plastic
Language English
Net Weight 1.24 lbs
Gross Weight 1.24 lbs