453800P
Meltric Plugs & Receptacles, CS1000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

453800P Meltric Plugs & Receptacles, CS1000 Series, Cs1000 Inlet

MFG Item Number
453800P

453800P Meltric Plugs & Receptacles, CS1000 Series, Cs1000 Inlet

MFG Item Number
453800P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, CS1000 Series
Item #
453800P
Cs1000 Inlet

CS1000 Series Information

  • Standard Duty Plugs and Receptacles
  • Female Receptacle without Lug or Male Inlet without Lug
  • 400 Amps, 1000 VAC
  • IP66/IP67 Environmental Ratings

Specifications

Specifications
Manufacturer Part Number 453800P
Manufacturer Meltric
Product Series CS1000
Family Series Meltric Plugs & Receptacles, CS1000 Series
Description Cs1000 Inlet
Connection Type Inlet
Current Rating 400 A
Voltage 600 V
Number of Poles 1
Number of Wires 1
Wire Size Range 400 MCM, 350 MCM, 300 MCM, 250 MCM, 4/0 AWG, 3/0 AWG, 2/0 AWG, 1/0 AWG
Material Non-Metallic
Operating Temperature '-40-140 °F
Protection Rating IP66, IP67
Terminal Type Lug
Color Code Red
Approvals CE, IEC
Net Weight 0 lbs
Gross Weight 0 lbs