Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

45381

Brady Signs & Signage

45381

Brady Signs & Signage
EVACUATION MAP DISPLAY 15H X 11W
MFG Item Number
45381
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
45381
EVACUATION MAP DISPLAY 15H X 11W

Series Information

Specifications

Specifications
Manufacturer Part Number 45381
Manufacturer Brady
Family Series Brady Signs & Signage
Description Evacuation Map Display Holder, 15 H x 11 W, Acrylic
Type Security/Admittance Signs
Background Color White
Legend Evacuation Map
Material Plastic
Language English
Height 15 "
Width 11 "
Net Weight 1.27 lbs
Gross Weight 1.27 lbs