Series Information
| Manufacturer Part Number | 45427 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | DANGER High Voltage w/Pictogram Sign, 14 H x 10 W x 0.06 D, Polystyrene |
| Type | Safety Signs |
| Background Color | White |
| Header | Danger |
| Legend | High Voltage |
| Material | Plastic |
| Language | English |
| Height | 14 " |
| Width | 10 " |
| Net Weight | 0.32 lbs |
| Gross Weight | 0.32 lbs |