454D507G02

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
454D507G02 Eaton Circuit Breakers, ALB-1 10A BKR
MFG Item Number
454D507G02

454D507G02 Eaton Circuit Breakers, ALB-1 10A BKR

MFG Item Number
454D507G02
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
454D507G02
ALB-1 10A BKR

Series Information

Specifications

Specifications
Manufacturer Part Number 454D507G02
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description Eaton Navy and Marine complete molded case circuit breaker, ALB-1, Fixed thermal, fixed magnetic trip, Single-pole, 10A, 125 V/dc, 5 kAIC at 125 V, 2.5 kAIC at 125 Vdc, Line and load, Naval, 60/400 Hz, Clamp type stab, Pressure
Poles 1
Current Rating 10 A
Max Voltage 125 VAC, 125 VDC
Gross Weight 0.525 lbs
Net Weight 0.5 lbs