454D507G03

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
454D507G03 Eaton Circuit Breakers, ALB-1 15A BKR
MFG Item Number
454D507G03

454D507G03 Eaton Circuit Breakers, ALB-1 15A BKR

MFG Item Number
454D507G03
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
454D507G03
ALB-1 15A BKR

Series Information

Specifications

Specifications
Manufacturer Part Number 454D507G03
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description Eaton Navy and Marine complete molded case circuit breaker, ALB-1, Fixed thermal, fixed magnetic trip, Single-pole, 15A, 125 V/dc, 5 kAIC at 125 V, 2.5 kAIC at 125 Vdc, Line and load, Naval, 60/400 Hz, Clamp type stab, Pressure
Poles 1
Current Rating 15 A
Max Voltage 125 VAC, 125 VDC
Gross Weight 0.5 lbs
Net Weight 0.5 lbs