Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
454D507G07 Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
454D507G07
454D507G07 Eaton Circuit Breakers, CIRCUIT BREAKER
MFG Item Number
454D507G07
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
454D507G07 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
1 |
| Current Rating |
35 A |
| Max Voltage |
125 VAC, 125 VDC |
| Gross Weight |
0.5 lbs |
| Net Weight |
0.5 lbs |
454D507G07
Eaton Circuit Breakers