Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
454D507G10 Eaton Circuit Breakers, NLB-1 BKR NON-AUTOMATIC
MFG Item Number
454D507G10
454D507G10 Eaton Circuit Breakers, NLB-1 BKR NON-AUTOMATIC
MFG Item Number
454D507G10
This item cannot be canceled or returned
Specifications
Specifications
Manufacturer Part Number
454D507G10
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Navy and Marine complete molded case circuit breaker, NLB-1, Fixed thermal and magnetic trips, Non-automatic, Single-pole, 50A, 125 V/dc, 5 kAIC at 125 V, 2.5 kAIC at 125 Vdc, Line/load, Naval, 60/400 Hz, Clamp type stab, Pressure
Poles
1
Current Rating
50 A
Max Voltage
125 VAC, 125 VDC
Gross Weight
0.5 lbs
Net Weight
0.5 lbs
454D507G10
Eaton Circuit Breakers