455
Littelfuse Protection Relays, 455 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
455 Littelfuse Protection Relays, 455 Series, Voltage Monitor, 3-Ph, 190-480V,
MFG Item Number
455

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

455 Littelfuse Protection Relays, 455 Series, Voltage Monitor, 3-Ph, 190-480V,

MFG Item Number
455
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, 455 Series
Item #
455
Voltage Monitor, 3-Ph, 190-480V,

455 Series Information

  • Protects From Contact Failure
  • Protects From Voltage Unbalance
  • Protects From Rapid Cycling
  • Surface Mount
The Model 455 three‑phase voltage monitor combines load and line‑side monitoring to alert the user of contact failure or impending contact failure. The line‑side monitoring will protect the motor from damaging line‑side conditions prior to the motor starting. With other line/load‑side voltage monitors, the motor must be started before a voltage problem is detected. With the Model 455, your motor is fully protected at all times. The motor will not start if a power problem is present.

Videos

Specifications

Specifications
Manufacturer Part Number 455
Manufacturer Littelfuse
Product Series 455
Family Series Littelfuse Protection Relays, 455 Series
Description Voltage Monitor, 3-Ph, 190-480V, SPDT 10A Relay Output, With Trip and Restart Delay, Panel Mount
Phase 3
Voltage 190-480 V
Current Rating 10 A
Hi Pwr (Over Vltg) Trip Yes
Detection Contact Failure, Phase Loss
Variable Point Trip Yes
Voltage Unbalance % 2-8 %
Time Delay Trip (Sec) 2-30 s
Restart Delay (Sec) 2-300 s
Var Restart Delay Yes
Manual Reset Yes
Type of Display LED Status Indicator
Net Weight 0.72 lbs
Gross Weight 1.035 lbs