4557
Bodine Gearmotors, 24A-Z Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4557 Bodine Gearmotors, 24A-Z Series, N4557, Parallel Shaft DC Gearmotor,

MFG Item Number
BE-4557

4557 Bodine Gearmotors, 24A-Z Series, N4557, Parallel Shaft DC Gearmotor,

MFG Item Number
BE-4557
Item Number
4557
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 24A-Z Series
Item #
4557
N4557, Parallel Shaft DC Gearmotor,

24A-Z Series Information

Specifications

Specifications
Manufacturer Part Number BE-4557
Manufacturer Bodine
Product Series 24A-Z
Family Series Bodine Gearmotors, 24A-Z Series
Description N4557, Parallel Shaft DC Gearmotor, .06 HP, 130VDC, 417 RPM
Output Speed 417 RPM
Ratio 6:1
Nominal Ratio (:1) 6
Nominal Torque 7 in-lbs
Output Style Parallel Shaft
Horsepower 1/16 hp
DC Voltage 130 VDC
Nominal Voltage 125 VDC
Current Rating 0.48 A
Net Weight 0.4963 lbs
Gross Weight 0.4963 lbs