4558
Bodine Gearmotors, 24A-Z Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4558

Bodine Gearmotors, 24A-Z Series

4558

Bodine Gearmotors, 24A-Z Series
N4558, Parallel Shaft DC Gearmotor,
Item Number
4558
MFG Item Number
BE-4558
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 24A-Z Series
Item #
4558
N4558, Parallel Shaft DC Gearmotor,

24A-Z Series Information

Specifications

Specifications
Manufacturer Part Number BE-4558
Manufacturer Bodine
Product Series 24A-Z
Family Series Bodine Gearmotors, 24A-Z Series
Description N4558, Parallel Shaft DC Gearmotor, .06 HP, 130VDC, 208 RPM
Output Speed 208 RPM
Ratio 12:1
Nominal Ratio (:1) 12
Nominal Torque 14 in-lbs
Output Style Parallel Shaft
Horsepower 1/16 hp
DC Voltage 130 VDC
Nominal Voltage 125 VDC
Current Rating 0.48 A
Net Weight 0.4963 lbs
Gross Weight 0.4963 lbs