450X Series Information
| Manufacturer Part Number | 455X-13 |
|---|---|
| Manufacturer | Barksdale Control Products |
| Product Series | 450X |
| Family Series | Barksdale Control Products Transducers, 450X Series |
| Description | PRESS TSMTR ATEX |
| Type | Explosion Proof (Amplified) |
| Accuracy | 0.25 % |
| Pressure Range (Gauge) | 0-3,000 psi |
| Max Pressure (Gauge) | 3,000 psi |
| Input | 9-30 VDC |
| Output | 4-20 mA |
| Electrical Connection | 1/2 NPT Conduit Connector |
| Connection | 1/4-18 NPT Male |
| NEMA Rating | NEMA 4X, NEMA 7, NEMA 9 |
| Operating Temperature | '-40-176 °F |
| Protection Rating | IP66 |
| Approvals | ATEX, CE, cULus, EX, IECEX |
| Net Weight | 1 lb |
| Gross Weight | 1 lb |