450X Series Information
| Manufacturer Part Number | 455X-15-P6SSA1J120 |
|---|---|
| Manufacturer | Barksdale Control Products |
| Product Series | 450X |
| Family Series | Barksdale Control Products Transducers, 450X Series |
| Description | PRESS TSMTR ATEX |
| Type | Explosion Proof (Amplified) |
| Accuracy | 0.1 % |
| Pressure Range (Gauge) | 0-5,000 psi |
| Max Pressure (Gauge) | 5,000 psi |
| Input | 9-30 VDC |
| Output | 4-20 mA |
| Electrical Connection | Cable |
| Length | 1 ' |
| Connection | 1/4 NPT Female |
| NEMA Rating | NEMA 4X, NEMA 7, NEMA 9 |
| Operating Temperature | -40-176 °F |
| Protection Rating | IP66 |
| Approvals | ATEX, CE, cULus, EX, IECEX, NACE |
| Net Weight | 1 lb |
| Gross Weight | 1 lb |