Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
456.OA01.2431C Dold DIN Rail Interface Modules, 4-POLE Series, 4 Channel Module, 4P,10A, 24V,
MFG Item Number
456.OA01.2431C
456.OA01.2431C Dold DIN Rail Interface Modules, 4-POLE Series, 4 Channel Module, 4P,10A, 24V,
MFG Item Number
456.OA01.2431C
This item cannot be canceled or returned
Description
DIN Rail Interface Modules, 4-POLE Series
4 Channel Module, 4P,10A, 24V,
4-POLE Series Information
Specifications
Specifications
| Manufacturer Part Number |
456.OA01.2431C |
| Manufacturer |
Dold |
| Product Series |
4-POLE |
| Family Series |
Dold DIN Rail Interface Modules, 4-POLE Series |
| Description |
4 Channel Module, 4P,10A, 24V, |
| Voltage |
24 VDC |
| AC Voltage |
400 VAC |
| DC Voltage |
250 VDC |
| Current Rating |
10 A |
| Contacts |
(3) NO/(1) NC |
| Mounting |
DIN Rail |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
456.OA01.2431C
Dold DIN Rail Interface Modules, 4-POLE Series