Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4560 Eaton Plugs & Receptacles, Recp Single 15A 250V 2P3W Lkg BK

MFG Item Number
4560

4560 Eaton Plugs & Receptacles, Recp Single 15A 250V 2P3W Lkg BK

MFG Item Number
4560
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
4560
Recp Single 15A 250V 2P3W Lkg BK

Series Information

Specifications

Specifications
Manufacturer Part Number 4560
Manufacturer Eaton
Family Series Eaton Plugs & Receptacles
Description Eaton safety grip locking receptacle, 18-10 AWG, 15A, Industrial, 250V, Side wiring, Black, Brass, Single, L6-15, Two-pole, Three-wire, Nylon
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 250 VAC
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs