Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4560 Eaton Plugs & Receptacles, Recp Single 15A 250V 2P3W Lkg BK
4560 Eaton Plugs & Receptacles, Recp Single 15A 250V 2P3W Lkg BK
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Recp Single 15A 250V 2P3W Lkg BK
Specifications
Specifications
| Manufacturer Part Number |
4560 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Plugs & Receptacles |
| Description |
Eaton safety grip locking receptacle, 18-10 AWG, 15A, Industrial, 250V, Side wiring, Black, Brass, Single, L6-15, Two-pole, Three-wire, Nylon |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
250 VAC |
| Color |
Black |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
4560
Eaton Plugs & Receptacles