Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
4570BB Davies Molding Handles, 4570 Series, Handle, Thermoplastic, Two Point
4570BB Davies Molding Handles, 4570 Series, Handle, Thermoplastic, Two Point
This item cannot be canceled or returned
Description
Handle, Thermoplastic, Two Point
- Molded with a glass reinforced Nylon substrate and an overmold Thermoplastic Elastomer rubber (TPE) to provide extra comfort and style
- Available in a wide range of colors and center to center dimensions
- (2)1/4 thru‑holes with recess top for mounting hardware
- Provides a non‑slip comfortable grip that is durable and resistant to scratches
- RoHS and REACH Compliant
Specifications
Specifications
| Manufacturer Part Number |
4570BB |
| Manufacturer |
Davies Molding |
| Product Series |
4570 |
| Family Series |
Davies Molding Handles, 4570 Series |
| Description |
Handle, Thermoplastic, Two Point Pull, Black |
| Type |
Two Point Pull |
| Mounting |
Plain Molded Hole |
| Material Type |
Thermoplastic |
| Color |
Black |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
4570BB
Davies Molding Handles, 4570 Series