Commercial Grade Series Information
| Manufacturer Part Number | 4579 |
|---|---|
| Manufacturer | Eaton |
| Product Series | Commercial Grade |
| Family Series | Eaton Plugs & Receptacles, Commercial Grade Series |
| Description | Eaton safety grip locking connector, 15A, Commercial, 250V, Back wiring, Black, white, L6-15, Two-pole, Three-wire, Santoprene thermoplastic elastomeric, 0.25 to 0.69 in |
| Current Rating | 15 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Phase | 1 |
| Body Type | Straight |
| Connection Type | Connector |
| NEMA Configuration | L6-15R |
| Watertight | No |
| Isolated Ground | No |
| Color | Black, White |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |