45F12RE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

45F12RE Ohmite Resistors, 40 Series, RESISTOR, 12 OHM, 5 WATT, FIXED,

MFG Item Number
45F12RE

45F12RE Ohmite Resistors, 40 Series, RESISTOR, 12 OHM, 5 WATT, FIXED,

MFG Item Number
45F12RE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Resistors, 40 Series
Item #
45F12RE
RESISTOR, 12 OHM, 5 WATT, FIXED,

40 Series Information

  • Applications include commercial, industrial, and communications equipment
  • Stability Under High Temperature Conditions
Ohmite 40 Series resistors are the most economical conformal silicone‑ceramic coated resistors offered. These all‑welded units are characterized by their low temperature coefficients and resistance to thermal shock, making them ideal for a wide range of electrical and electronic applications. Units with 1% and 5% tolerances are identical in construction and electrical specifications. Durable but economical 40 Series resistors exceed industry requirements for quality

Specifications

Specifications
Manufacturer Part Number 45F12RE
Manufacturer Ohmite
Product Series 40
Family Series Ohmite Resistors, 40 Series
Description RESISTOR, 12 OHM, 5 WATT, FIXED, AXIAL, WIREWOUND, 1pct. TOLERANCE, SILICONE-CERAMIC CONFORMAL COATED,
Resistance 12 Ohm
Adjustable No
Non-Inductive No
Wattage 5 W
Composition Wirewound
Package Type Axial Lead
Terminal Type Axial Leads
Max Voltage 460 VAC
Operating Temperature -67-527 °F
Tolerance % 1 %
Temp Coefficient (ppm/C) 20
Length 1.5 "
Mounting PC
Net Weight 0.0065 lbs
Gross Weight 0.0065 lbs