Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

45GG20AH

Furnas Contactors

45GG20AH

Furnas Contactors
Please order US2:45GH20AH
MFG Item Number
45GG20AH
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
45GG20AH
Please order US2:45GH20AH

Series Information

Specifications

Specifications
Manufacturer Part Number 45GG20AH
Manufacturer Furnas
Family Series Furnas Contactors
Description CONTACTOR
Nominal Coil Voltage 480 VAC
Coil Voltage 440-480 VAC
Inductive Current Rating 40 A
Poles 2NO
Enclosure Open
Net Weight 0.62 lbs
Gross Weight 0.62 lbs