45PGTL-25
Ericson Cordsets, 60 and 100 Amp Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

45PGTL-25 Ericson Cordsets, 60 and 100 Amp Series, Cordset #4/5 Type W 25ft. 90A W/Iec

MFG Item Number
45PGTL-25

45PGTL-25 Ericson Cordsets, 60 and 100 Amp Series, Cordset #4/5 Type W 25ft. 90A W/Iec

MFG Item Number
45PGTL-25
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, 60 and 100 Amp Series
Item #
45PGTL-25
Cordset #4/5 Type W 25ft. 90A W/Iec

60 and 100 Amp Series Information

  • Pigtail Cordsets
  • IEC Rated
  • SOW Cord
Ericson's line of 60 and 100 amp cordsets are built for durability and long service. These plugs are constructed to meet the high demands of industrial and military enviornments. Pigtail cordsets allow for hard wiring into panels with tinned ends.

Specifications

Specifications
Manufacturer Part Number 45PGTL-25
Manufacturer Ericson
Product Series 60 and 100 Amp
Family Series Ericson Cordsets, 60 and 100 Amp Series
Description Cordset #4/5 Type W 25ft. 90A W/Iec Ip67 Conn
Angle Straight
Input Wire Leads
Output 4P 5W IEC 5100C9E
Cord Type W
Color Black
Current Rating 90 A
Length 25 '
Wire Size Range 4/5 AWG
Approvals UL
Net Weight 32 lbs
Gross Weight 32 lbs