45V1180E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

45V1180E Browning Pulleys & Sheaves, Fixed Pitch Sheave, 4 Groove(s),

MFG Item Number
1066018

45V1180E Browning Pulleys & Sheaves, Fixed Pitch Sheave, 4 Groove(s),

MFG Item Number
1066018
Item Number
45V1180E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
45V1180E
Fixed Pitch Sheave, 4 Groove(s),

Series Information

Specifications

Specifications
Manufacturer Part Number 1066018
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Fixed Pitch Sheave, 4 Groove(s), 11.8 Inch Diameter, E Bushing Required, Used with 5V Belts
Pulley Type Fixed Pitch
Belt Type 5V
Bore Type Requires Bushing
Bushing Type E
Number of Grooves 4
Outer Diameter 11.8 "
Outside Diameter Range 11-12.75 "
Material Cast Iron
Net Weight 2.0988 lbs
Gross Weight 2.0988 lbs