45V440SD

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

45V440SD

Browning Pulleys & Sheaves

45V440SD

Browning Pulleys & Sheaves
Fixed Pitch Sheave, 4 Groove(s),
Item Number
45V440SD
MFG Item Number
3049871
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
45V440SD
Fixed Pitch Sheave, 4 Groove(s),

Series Information

Specifications

Specifications
Manufacturer Part Number 3049871
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Fixed Pitch Sheave, 4 Groove(s), 4.4 Inch Diameter, SD Bushing Required, Used with 5V Belts
Pulley Type Fixed Pitch
Belt Type 5V
Bore Type Requires Bushing
Bushing Type SD
Number of Grooves 4
Outer Diameter 4.4 "
Outside Diameter Range 4-4.95 "
Material Cast Iron
Net Weight 0.4038 lbs
Gross Weight 0.4038 lbs