45V670SK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

45V670SK

Browning Pulleys & Sheaves

45V670SK

Browning Pulleys & Sheaves
Fixed Pitch Sheave, 4 Groove(s),
Item Number
45V670SK
MFG Item Number
3050127
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
45V670SK
Fixed Pitch Sheave, 4 Groove(s),

Series Information

Specifications

Specifications
Manufacturer Part Number 3050127
Manufacturer Browning
Family Series Browning Pulleys & Sheaves
Description Fixed Pitch Sheave, 4 Groove(s), 6.7 Inch Diameter, SK Bushing Required, Used with 5V Belts
Pulley Type Fixed Pitch
Belt Type 5V
Bore Type Requires Bushing
Bushing Type SK
Number of Grooves 4
Outer Diameter 6.7 "
Outside Diameter Range 6-6.95 "
Material Cast Iron
Net Weight 0.7988 lbs
Gross Weight 0.7988 lbs