45V9.0
Maurey Power Transmission Pulleys & Sheaves

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

45V9.0 Maurey Power Transmission Pulleys & Sheaves, Fixed Pitch Sheave, Bushing

MFG Item Number
45V9.0

45V9.0 Maurey Power Transmission Pulleys & Sheaves, Fixed Pitch Sheave, Bushing

MFG Item Number
45V9.0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pulleys & Sheaves, Series
Item #
45V9.0
Fixed Pitch Sheave, Bushing

Series Information

Specifications

Specifications
Manufacturer Part Number 45V9.0
Manufacturer Maurey Power Transmission
Family Series Maurey Power Transmission Pulleys & Sheaves
Description Fixed Pitch Sheave, Bushing Required, 4 Grooves, 9 Inch Diameter, Used with 5V Belts
Belt Type 5V
Bore Type Requires Bushing
Pulley Type Fixed Pitch
Bushing Type E
Number of Grooves 4
Outer Diameter 9 "
Outside Diameter Range 9-10.9 "
Material Cast Iron
Net Weight 0 lbs
Gross Weight 0 lbs