46-104MN
Gardner Bender Cable Ties, Miniature Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

46-104MN Gardner Bender Cable Ties, Miniature Series, Cable Tie, 1000/BG, 4in. 18Lb,

MFG Item Number
46-104MN

46-104MN Gardner Bender Cable Ties, Miniature Series, Cable Tie, 1000/BG, 4in. 18Lb,

MFG Item Number
46-104MN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Miniature Series
Item #
46-104MN
Cable Tie, 1000/BG, 4in. 18Lb,

Miniature Series Information

  • Patented Double Lock Design
  • Nylon 6/6 Material
  • UL Recognized
Gardner Bender's Miniature Cable Ties have a Patented DoubleLockR design with teeth on both sides, ensuring 50% greater strength than industry standards. They are ideal for bundling wire, cable, hoses, ducts and countelss other applications.










Specifications

Specifications
Manufacturer Part Number 46-104MN
Manufacturer Gardner Bender
Product Series Miniature
Family Series Gardner Bender Cable Ties, Miniature Series
Description Cable Tie, 1000/BG, 4in. 18Lb, Display Pack
Length 4 "
Nominal Length 4 "
Thickness 0.035 "
Tensile Strength (lb) 18 lbs
Type Miniature
Width 0.095 "
Material Nylon
Color Natural
Net Weight 0.6 lbs
Gross Weight 0.64 lbs