46-12BEADBK
Gardner Bender Cable Ties, Beadle Wraps Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

46-12BEADBK

Gardner Bender Cable Ties, Beadle Wraps Series

46-12BEADBK

Gardner Bender Cable Ties, Beadle Wraps Series
Cable Tie, Beaded, 12in., UVB, 70lb,
MFG Item Number
46-12BEADBK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Beadle Wraps Series
Item #
46-12BEADBK
Cable Tie, Beaded, 12in., UVB, 70lb,

Beadle Wraps Series Information

  • Secure: Bundle and Secure with Double Lock through 2 Convenient Keyhole Slots to Bind, Hook, and Secure
  • Adjustable: Bundle Capacities from 1/4" to 7" Diameters or String Together for Greater Capacity
  • Releasable: Use & Re‑Use. Beads Lock and Release through Key‑Hole Slots
  • Heavy Duty: 70 lb and 140 lb Tensile Strength
  • Flexible: Bundle and Create a Loop to Hang
Finally, a re‑usable cable tie that offers the heavy duty tensile strength you need. Easier than a twist tie, more versatile than a cable tie, and stronger than hook and loop fasteners.


Specifications

Specifications
Manufacturer Part Number 46-12BEADBK
Manufacturer Gardner Bender
Product Series Beadle Wraps
Family Series Gardner Bender Cable Ties, Beadle Wraps Series
Description Cable Tie, Beaded, 12in., UVB, 70lb, 40/bag, 10bags/master
Nominal Length 12 "
Tensile Strength (lb) 70 lbs
Type Ball Locking, Reusable
Color Black
Net Weight 0 lbs
Gross Weight 0 lbs