46-210UVB
Gardner Bender Cable Ties, Standard Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

46-210UVB

Gardner Bender Cable Ties, Standard Series

46-210UVB

Gardner Bender Cable Ties, Standard Series
Cable Tie, Uvb, 11in. 45 Lb, BG/100
MFG Item Number
46-210UVB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Standard Series
Item #
46-210UVB
Cable Tie, Uvb, 11in. 45 Lb, BG/100

Standard Series Information

  • Patented Double Lock Design
  • Nylon 6/6 Material
  • UL Recognized
This Standard cable tie is ideal for bundling wire, cable, hoses, ducts and many other applications. The patented Double Lock destign ahas teeth on both sides of the tie ensuring 50% greater strength.


Specifications

Specifications
Manufacturer Part Number 46-210UVB
Manufacturer Gardner Bender
Product Series Standard
Family Series Gardner Bender Cable Ties, Standard Series
Description Cable Tie, Uvb, 11in. 45 Lb, BG/100
Length 11 "
Nominal Length 11 "
Thickness 0.13 "
Tensile Strength (lb) 45 lbs
Type General Purpose
Width 0.13 "
Material Nylon
Color Black
Net Weight 0.2813 lbs
Gross Weight 0.315 lbs